Gemini Tiny Tag Temperature & Humidity Data Logger

Sebelum PPN:
Rp14.999.900
Spesifikasi
Accuracy (°C)±0.6
AlarmYes
Battery Life1year
Battery TypeAA
Data Logger TypeTemperature & Humidity
Hazardous Area CertificationNo
Height (mm)34
IP RatingIP68
Interface TypeSerial, USB
Length (mm)80
Maximum Operating Temperature (°C)85
Measurement ParametersHumidity, Temperature
Minimum Operating Temperature (°C)-40
Number of Channels2
Number of Readings Per Channel32000
Power SourceBattery
Product TypeData Logger
Standards ApprovalsISO 9001ISO 14001
Width (mm)57

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Gemini Tinytag Plus 2-channel self-contained temperature and relative humidity data logger. This unit features a coated RH sensor that has good resistance to moisture and condensation, ensuring measurement reliability. It has delayed and triggered start with 3 stop options: stop when full, wrap-around and stop after n readings.
Feature
High accuracy
High reading resolution
Fast data offload
Robust and waterproof case
Low battery monitor
User-replaceable battery
Number of Readings Per Channel is 32000
Operating temperature ranges between -40°C and 85°C with 0 to 100% RH measurement range
Environmental monitoring
Glasshouse and polytunnel agriculture
Food processing and storage
Pharmaceutical manufacture
Logistics monitoring
Conservation Projects
Sertification: IP68 rated
CE certified

Ulasan Produk

Tidak ada ulasan