Key Instruments FR4500 Series Variable Area Flow Meter for Gas

Sebelum PPN:
Rp17.999.900 - Rp19.999.900
Spesifikasi
Connection Type1/4 in NPT Female
Device TypeVariable Area
Housing MaterialAcrylic
Maximum Media Temperature (°C)65
Maximum Operating Temperature (°C)65
Maximum Pressure (bar)6.89
Media MonitoredGas
Minimum Operating Temperature (°C)65
Product TypeFlow Meter
SeriesFR4500
Standards ApprovalsNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Key Instruments FR4500 series variable area flow meter measures the gas flow rate of 30L/min to 280L/min. It is a standard, precision-machined, acrylic, flow meter for liquids or gases. It also has direct reading air and water scales. The FR4500 flow meters can be configured with a control valve on the inlet or no valve at all. The O-rings are provided as Buna-N.
Feature
Pipe diameter range is 1/4 in
Connection type is 1/4 NPT female
Maximum operating pressure is 6.89bar
Maximum operating temperature is 65°C
It is use for long term trouble free operation
Easy-to-read scales
Threaded brass inserts for quick installation
Easy disassembly and assembly for maintenance
Durable, 1-piece, clear, acrylic construction
Stable, easy-to-read float
Superior quality
Mounting inserts 10-32 UNF x 3/8in
It has maximum pressure 100PSIG
Compatible with most gases and fluids

Ulasan Produk

Tidak ada ulasan