Atrato Flow Meter

Sebelum PPN:
Rp41.999.900 - Rp46.999.900
Spesifikasi
Product TypeFlow Meter
SeriesAtrato
Standards ApprovalsNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Atrato ultrasonic flow meter measures the liquid flow rate of 2mL/min to 500mL/min. It is designed with a clean bore structure that makes it ideal for low flow applications such as laminar and turbulent. The flow meter uses patented 'time of flight' technology that provides excellent accuracy along with monitoring the flow over a range of 200:1. This device can be easily connected to a computer through a USB port to monitor the rate and the total. It also helps in the modification of certain operating parameters like pulse resolution and units. This flow meter delivers unprecedented performance and accuracy across a broad dynamic range.
Feature
Pipe diameter range is 1/2 in
Connection type is 1/2 BSP male
Maximum operating pressure is 10bar
High reliability
No moving parts
Quick response
Through bore design
Easy to use
End fittings: 1/2in BSP PEEK 10bar
It is made of PEEK / 316 St body material
Display and analogue output
Use
Industrial use
Laboratory tests
Drink dispensing
Cooling equipment
OEM
Semiconductor plant
Active flow alarms

Ulasan Produk

Tidak ada ulasan