Altecnic Class Class AB Water Meter

Sebelum PPN:
Rp13.999.900
Spesifikasi
ClassClass AB
Inlet Connection GenderMale
Inlet Connection Size (inch)3/4
Inlet Port Thread StandardG
Outlet Connection GenderMale
Outlet Connection Size (inch)3/4
Outlet Port - Thread StandardG
Product TypeWater Meter
Standards ApprovalsNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Altecnic water meter has a flow rate of 7m³/h and a thread size of 1in. This water meter is ideal for hot water applications and offers a dependable and accurate reading of water consumption. It is ideally suited for use in domestic premises and small commercial buildings. The impulse emitting device is in the form of a single normally open reed switch which closes momentarily once per litre of water flow. It is supplied with 200cm cable, nuts, tails and washers.
Feature
Single jet turbine water meter
Equipped with impulse emitting device for remote reading
Dry dial counter
Suitable for installation in any orientation
Maximum operating pressure is 16bar
Brass body
Dial ranges between 0m3 and 100,000m3
Domestic applications
Irrigation systems
Public water distribution
Water leakage inspection
Hydropower plants
Measuring water consumption
Sertification: ISO 4064 certified
EC75/33 Class A/B

Ulasan Produk

Tidak ada ulasan