Altecnic Class Class A Water Meter

Sebelum PPN:
Rp6.899.900 - Rp9.399.900
Spesifikasi
ClassClass A
Inlet Connection GenderMale
Inlet Port Thread StandardG
Outlet Connection GenderMale
Outlet Port - Thread StandardG
Product TypeWater Meter
Standards ApprovalsBS EN 14154, OIML R49/200

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Altecnic water meter has a flow rate of 1.5m³/h and a thread size of 0.50in. This water meter is ideal for hot water applications and offers a dependable and accurate reading of water consumption. It is ideally suited for use in domestic premises and small commercial buildings. It is also suitable for use with turbid water and in hard water areas, containing higher levels of calcium carbonate. This water meter has white dials with black numerals and red indicators to make reading easier, even when the light conditions are poor.
Feature
Single jet turbine water meter
Dry dial counter
Brass body
Suitable for installation in any orientation
360° rotating dial for easy reading in any position
Dial ranges between 0m3 and 100,000m3
Domestic applications
Irrigation systems
Public water distribution
Water leakage inspection
Hydropower plants
Measuring water consumption
Sertification: ISO 4064 certified
EC75/33 Class A/B
BSEN 14154
OIML R49/200

Ulasan Produk

Tidak ada ulasan