IMPA Portable Compact Gas Torches

Sebelum PPN:
Rp609.900
Spesifikasi
Dimensions (mm)90x180

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
IMPA617016 Marine Welding Compact Gas Torches without Burner

Gas Blow Torch/Torch Gas Compact/Welding Butane Gas Torch

Lightweight, compact torch for soldering or fusing wax, paint, etc. Be careful not to open the cartridge when there is still some propane remaining inside.

1. This gas torch lighter , the bottom is metal.
2. It with the ignition.
3. It fit with the 190g gas bottle.
4. The package is color box.
5. Size: 90mm outside diameter and 180mm in height.

Ulasan Produk

Tidak ada ulasan