Metrel Step Contact Voltage Measuring System

Sebelum PPN:
Rp229.999.900 - Rp249.999.900
Spesifikasi
Test Current (A)up to 55

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The MI 3295 Step Contact Voltage Measuring System is a voltage measuring system intended for testing and verification of protective earthing of power stations, substation and other power systems. The system consists of Station for current generation and autonomous voltage Meter. Due to high test current (up to 55 A) and effective noise cancellation the MI 3295 ensures very accurate and stable measurements of Step and Contact Voltages with the resolution down to 10 µV. A few voltmeters can be used simultaneously for faster analysis of voltage distribution around the tested object. All test results and parameters can be saved into the instrument’s memory for further downloading, analysis and test report printing with the help of the PC SW Metrel ES Manager or HVLink PRO.

Content:
Instruments MI 3295M and MI 3295S
Mains cable
Step voltage probe (25 kg), 2 pcs: A 1353
Current earth spike A 1529, 2 pcs
Potential earth spike, 60 cm A 1629, 2 pcs
Current test lead, 50 m, black, 10 mm2, with crocodile clip, on reel, A 1325
Current test lead, 10 m, black, 10 mm2, with crocodile clip, A 1392
G clamp A 1530
Test lead, black, 2 x 3 m
Test lead, green, 10 m
Test lead, black, 1.5 m
Test lead, red, 50 m
Connection lead with crocodile clip, red, 1 m
Crocodile clip, 2 pcs
RS232 cable
USB cable
Soft carrying bag, 2 pcs
Soft carrying neck belt
NiMH battery cells, type AA, 6 pcs
Power supply adapter
Calibration certificate
Instruction manual
Metrel ES Manager BASIC Licence*
SW 1201 Metrel ES Manager (program installation)*
SW 0113 HVLink PRO

Ulasan Produk

Tidak ada ulasan