Metrel Non Contact Voltage Detector

Sebelum PPN:
Rp699.900 - Rp1.199.900
Spesifikasi
Current Consumption (mA)80
Degree of ProtectionIP 65
Dimensions (mm)155x25x23
Duty cycleContinuous
Overvoltage CategoryCAT IV/1000V
Power Supply (V)2 x 15 (LR03 batteries (type AAA))

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The MD 106 is a basic non-contact voltage tester that features an optical and acoustical indicator. It comes complete with a pocket clip. It is easy to operate and is an essential tool for both home handymen and professionals. The MD 106 can detect live-voltage wires in splices, cable plugs, cable drums, sockets, switches and junction boxes. The operation of the MD 106 can be verified with the self-test button. The Metrel MD 106 uses a capacitive measuring process. In contrast to inductive measurements, no flow of current is required.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait