Metrel Autocheck Multimeter

Sebelum PPN:
Rp2.299.900
Spesifikasi
Dimensions (mm)113x53x10.2
Overvoltage CategoryCAT III/300V; CAT II/600V
Power Supply (V)3 (button battery (IEC-CR2032))

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The MD 9010 is one of the smallest and lightest of our digital multimeters. The MD 9010 unit can be used for a wide variety of applications. The high accuracy, LCD display and features including non-contact voltage detection and an autocheck function make the multimeter extremely versatile and great value for money.

Standards applied
- Instrument safety towards user
- EN 55032 Electromagnetic compatibility of multimedia equipment - Emission requirements
- IEC/EN 61000-3-3 Electromagnetic compatibility (EMC) - Part 3-3 - Limits - Limitation of voltage changes, voltage fluctuations and flicker in public low-voltage supply systems, for equipment with rated current ≤ 16 A per phase and not subject to conditional connection
- IEC/EN 61000-4-2 Electromagnetic compatibility (EMC)- Part 4-2: Testing and measurement techniques - Electrostatic discharge immunity test
- IEC 61000-6-5:2015 Electromagnetic compatibility (EMC) - Part 6-5: Generic standards - Immunity for equipment used in power station and substation environment
- The Low Voltage Directive LVD 73/23/EEC Electrical equipment designed for use within certain voltage limits
- Directive EMC 89/336/EE on electromagnetic compatibility
- IEC/EN 61010 Safety requirements for electrical equipment for measurement, control, and laboratory use - series
- IEC/EN 61010-1 Safety requirements for electrical equipment for measurement, control, and laboratory use - Part 1: General requirements
- IEC/EN 61010-031 Amendment 1 - Safety requirements for electrical equipment for measurement, control and laboratory use - Part 031: Safety requirements for hand-held and hand-manipulated probe assemblies for electrical test and measurement
- IEC/EN 61010-2-032 Safety requirements for electrical equipment for measurement, control and laboratory use - Part 2-032: Particular requirements for hand-held and hand-manipulated current sensors for electrical test and measurement
- IEC/EN 61010-2-033 Safety requirements for electrical equipment for measurement, control, and laboratory use - Part 2-033: Particular requirements for hand-held multimeters and other meters for domestic and professional use, capable of measuring mains voltage

EMC safety
- IEC/EN 61326 Electrical equipment for measurement, control and laboratory use - EMC requirements - series
Feature
- Autocheck function: automatic detection of AC voltage, DC voltage or resistance.
- Auto-ranging: no need of manual ranging.
- Pocket-sized: small, thin, ergonomic design.
- Acoustic signalling on continuity test.
- EF detection: non-contact and probe-contact electric field detection.
- Safe: protected against wrong connection and overvoltage (CAT III / 300 V and CAT II / 600 V).
- Easy to read: LCD display, 3-5/6 digits, 6000 counts.

Measuring functions:
AC, DC voltage measurement;
AC, DC current measurement;
Capacitance measurement;
Resistance measurement;
Diode test;
Frequency measurement;
Continuity test;
Electric field detection.

Ulasan Produk

Tidak ada ulasan