Metrel 3-Phase Clamp Meter

Sebelum PPN:
Rp8.099.900
Spesifikasi
Dimensions (mm)189x78x40
Overvoltage CategoryCAT IV/300V, CAT III/600V
Power Supply (V)2 x 1.5 batteries, type AAA

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The MD 9235 is a Slim-Jaw current clamp meter with ability to measure 3-Phase Unbalanced-Load + kWHr recording. The MD 9235 enables TRMS AC current measurement up to 600 A, single and 3-phase power analysis, total power factor and resistance measurement. Display with large easy-to-read figures and one-handed operation make MD 9235 an extremely easy-to-use. This compact instrument combines a high level of functionality, small size and portability. All built-in features make MD 9235 a perfect tool for advanced Power applications.

Content:
- Current clamp MD 9235
- Test lead with probe, 2 pcs
- Pouch
- 1.5 V battery, type AAA, 2 pcs
- Instruction manual

Standards applied
Medical and surgery rooms' installations
- IEC/EN 60364-7-710 Requirements for special installations or locations – Medical Location

Instrument safety towards user
- EN 55032 Electromagnetic compatibility of multimedia equipment - Emission requirements
- IEC 61000-2-12 Electromagnetic compatibility (EMC) - Part 2-12: Environment - Compatibility levels for low-frequency conducted disturbances and signalling in public medium-voltage power supply systems
- IEC/EN 61000-3-2 Electromagnetic compatibility (EMC) - Part 3-2 - Limits - Limits for harmonic current emissions (equipment input current ≤ 16 A per phase)
- IEC/EN 61000-3-3 Electromagnetic compatibility (EMC) - Part 3-3 - Limits - Limitation of voltage changes, voltage fluctuations and flicker in public low-voltage supply systems, for equipment with rated current ≤ 16 A per phase and not subject to conditional connection
- IEC/EN 61000-4-2 Electromagnetic compatibility (EMC)- Part 4-2: Testing and measurement techniques - Electrostatic discharge immunity test
- IEC/EN 61000-4-3 Electromagnetic compatibility (EMC)- Part 4-3: Testing and measurement techniques - Radiated, radio-frequency, electromagnetic field immunity test
- IEC/EN 61000-4-4 Electromagnetic compatibility (EMC) - Part 4-4: Testing and measurement techniques - Electrical fast transient/burst immunity test
- IEC/EN 61000-4-5 Electromagnetic compatibility (EMC) - Part 4-5: Testing and measurement techniques - Surge immunity test
- IEC/EN 61000-4-7 Electromagnetic compatibility (EMC) - Part 4-7: Testing and measurement techniques - General guide on harmonics and interharmonics measurements and instrumentation, for power supply systems and equipment connected thereto
- IEC/EN 61000-4-8 Electromagnetic compatibility (EMC) - Part 4-8: Testing and measurement techniques - Power frequency magnetic field immunity test
- IEC 61000-6-5:2015 Electromagnetic compatibility (EMC) - Part 6-5: Generic standards - Immunity for equipment used in power station and substation environment
- The Low Voltage Directive LVD 73/23/EEC Electrical equipment designed for use within certain voltage limits
- Directive EMC 89/336/EE on electromagnetic compatibility
- IEC/EN 61010 Safety requirements for electrical equipment for measurement, control, and laboratory use - series
- IEC/EN 61010-1 Safety requirements for electrical equipment for measurement, control, and laboratory use - Part 1: General requirements
- IEC/EN 61010-2-030 Safety requirements for electrical equipment for measurement, control, and laboratory use - Part 2-030: Particular requirements for equipment having testing or measuring circuits
- IEC/EN 61010-2-032 Safety requirements for electrical equipment for measurement, control and laboratory use - Part 2-032: Particular requirements for hand-held and hand-manipulated current sensors for electrical test and measurement
- IEC/EN 61010-2-033 Safety requirements for electrical equipment for measurement, control, and laboratory use - Part 2-033: Particular requirements for hand-held multimeters and other meters for domestic and professional use, capable of measuring mains voltage

EMC safety
- IEC/EN 61326 Electrical equipment for measurement, control and laboratory use - EMC requirements - series
Feature
- Slim-Jaws: ultra-slim jaws to access tight places.
- TRMS: accurate measurements on sinusoidal and non-sinusoidal signals.
- kWHr: Kilo-Watt-Hour recording function (with memory recall).
- Peak Hold: peak hold feature displays maximum RMS value of surge voltage or current.
- Transient protection: it protects user in case of lightning strike or switching surge up to 6.5 kV.
- PC Link: test results can be downloaded to the computer via the optional PC software.
- Hold: data hold function freezes the display for later view.
- Safe: CAT IV / 300 V, CAT III / 600 V overvoltage protection.

Measuring functions:
TRMS AC, DC voltage measurement;
TRMS AC current measurement;
Resistance measurement;
Frequency measurement;
Continuity test (acoustic signalling);
Power parameters measurement.

Ulasan Produk

Tidak ada ulasan