FLUKE Underground Utility Locator (Uji Lokasi Bawah Tanah)

Sebelum PPN:
Rp249.999.900
Spesifikasi
Alert TypeAudible; Digital Display
Battery SizeAA; DC
CAT Safety RatingCAT IV 600 V
Circuit Connection TypeDirect
Display TypeDigital
For Circuit TypeEnergized; Non-Energized
IP RatingIP54
IncludesCarrying Case; Receiver; Transmitter
Includes BatteriesYes
Locator TypeUtility Line Locator Kit (Transmitter & Receiver)
Maximum Locating Depth (ft)20 (approximately 6.1 m)
Operating Frequency (kHz)8 to 30
Receiver to Transmitter Distance (ft)100 (approximately 30.5 m)
Sonde Frequencies (kHz)10 ; 33

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan