WADFOW Mata Sok Bor Set

Sebelum PPN:
Rp27.900
Spesifikasi
Length (mm)48
Material50BV30 Steel (Chrome Vanadium)
Shank Size (inch)1/4 Hex)
Size (mm)8

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Secure Grip: The strong magnet holds fasteners securely in place, making it easier to drive nuts and bolts in hard-to-reach areas.
Durable Construction: Made from high-quality 50BV30 steel for strength and durability.
Versatile Application: Compatible with impact drivers and drills with a 1/4-inch hex chuck.
Convenient Set: Includes three 8mm nut setters for multiple projects or replacements.

Ulasan Produk

Tidak ada ulasan