JRready Extractor Tool Kit for JST / AMP / Molex

Sebelum PPN:
Rp1.499.900
Spesifikasi
Material HandleAluminium Alloy
Overall Length (mm)123
TypeHexagonal Handle, non-slip

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Set of Content
- DRK-T210250 Applicable】 ID: 2.1mm/0.082"", OD: 2.5mm/0.098"", Applicable MOLEX Standard .062"" Series Male&Female Contact; JST ML&EL4.5 Series Pin&Socket Contact.
- DRK-T220290 Applicable】ID: 2.2mm/0.086"", OD: 2.9mm/0.11"", Applicable AMP Commercial MATE-N-LOK Connectors Male Contact; MOLEX 8980 Sereis Male Contact.
- DRK-T275320 Applicable】ID: 2.75mm/0.108"", OD: 3.2mm/0.125"", Applicable AMP Universal MATE-N-LOK; MOLEX 6.35 MLX SERIES (42021 42022) , Both Male and Female Contacts are applicable. AMP Commercial MATE-N-LOK Female Contact.
- DRK-T310360 Applicable】ID:3.1mm/0.12"", OD: 3.6mm/0.14"", Applicable MOLEX Standard .093"" Series Male&Female Contact;
- DRK-T270320 Applicable】ID: 2.7mm/0.1"", OD: 3.2mm/0.125"", Applicable MOLEX 8980 Series Female Contact."

Ulasan Produk

Tidak ada ulasan