ASK (Bearing) Ball bushing, 2-sided cut type, with end flange, double-sided seal, NFEO-V, NFEO series

Sebelum PPN:
Rp289.900 - Rp819.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The flange is attached to the end of the sleeve. The flange is a two-sided cut type, and two synthetic resin retainers are built in, so the allowable load and allowable moment are higher than with a single type. The outer circumference is electroless nickel plated as standard.
Feature
Specification
*Inner diameter: 30mm*Outer diameter: 45mm*Total length: 64mm*Flange shape: 2-sided cut type*Flange position: End face*PCD: 49mm*Flange W: 51mm*Weight: 0.383kg

Ulasan Produk

Tidak ada ulasan