Baiyun Silicon Sealent (Lem Silikon)

Sebelum PPN:
Rp149.900 - Rp1.299.900
Spesifikasi
Acute Aquatic Toxicity ClassificationLow risk
Hazard Rating1 (Health and Flammability), 0 (Instability and Reactivity)
Skinning Time (minute)8 to 20
Specific Gravity1.3 to 1.5 at 25°C
Temperature Resistance (°C)-50 to 220
Water SolubilityCompletely insoluble

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The SMG533 Neutral Silicone Sealant, manufactured by Guangzhou Baiyun Technology Co., Ltd., is a solid, paste-like silicone material available in white, black, gray, or other special colors. It emits a characteristic alcoholic odor and is formulated as a high molecular weight silicone polymer. Its primary chemical composition includes 40 to 60 percent polysiloxane, 40 to 60 percent calcium carbonate, and 1 to 5 percent methyltrimethoxysilane. Designed for industrial use, this sealant completely sinks in water and is not biodegradable, though its high molecular weight structure makes it amenable to recycling.

The sealant exhibits a specific gravity ranging from 1.3 to 1.5 at a temperature of 25°C. It is chemically stable under normal conditions, ensuring that hazardous polymerization will not occur. Users should note that when the product is exposed to water or humid air, it evolves t-butyl alcohol, which necessitates adequate ventilation during application to control exposures. According to its National Fire Protection Association (NFPA) profile, the sealant carries a hazard rating of 1 for both Health and Flammability, and a rating of 0 for Instability and Reactivity. Furthermore, the product is completely insoluble in water and holds an acute aquatic toxicity classification that presents a low risk to aquatic organisms
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya
- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website
Fitur
Performa Ekstrem: Tahan suhu dari -50°C hingga 220°C, anti-kuning, tahan guncangan termal, dan lulus uji ganda suhu/kelembaban tinggi (85/85).
Daya Rekat Superior: Melekat kuat pada logam, kaca temper, bahan komposit, dan PPO.
Ramah Lingkungan & Aman: Bebas bau menyengat, tidak korosif, dan lulus sertifikasi global (SGS, UL94HB, TUV, BSI, QC080000).
Kegunaan
Aplikasi Praktis: Waktu kering sentuh (skinning) hanya 8–20 menit.
Aplikasi Produk:
Sangat ideal untuk sealing dan pengikatan pada tepi modul surya, bingkai panel, dan junction box.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait