Baiyun Component Potting Sealant

Sebelum PPN:
Rp2.899.900
Spesifikasi
Component AppearanceFlowing liquid (Component A), Curing agent (Component B)
Component ColorWhite (Component A), Translucent or slightly yellow (Component B)
Component Density (g/ml)1.25 to 1.45 (Component A), 0.90 to 1.00 (Component B)
Dielectric Breakdown Strength (kV/mm)15
Elongation at Break (%)70 or greater
Flame Retardant RatingV-0
Hardness (HsA)35 to 55
Mixed Viscosity (mPas)3000 to 6000 at 25°C
Mixing Ratio (A:B)6:1 by weight
Operating Time (minute)10 to 30
Package Weight (kg)12/barrel (Part A), 2/pot (Part B)
Storage Life6 months in a cool and dry place below 27°C
Tensile Strength (MPa)At least 0.5
Thermal Conductivity (W/mk)0.30 to 0.40
Volume Resistivity (Ωcm)1.0 x 10¹⁴

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The SKF323-AB is a two-component condensation type silicone potting compound that cures at room temperature. It features a fast curing speed, excellent fluidity for easy potting operations, and superior resistance to yellowing, water, and moisture. The product offers excellent insulation performance and wide bonding adaptability to various substrates, including PC, PBT, PET, glass, aluminum, stainless steel, and ceramics. It is specifically designed for the pouring and potting of large-area bonded seals, making it ideal for applications such as photovoltaic junction boxes, integrated circuit boards, transformers, and waterproof power supplies. Additionally, this sealant complies with the EU ROHS environmental protection directive

PACKAGING AND STORAGE
This product is a two-component product. Packaging specifications: A component: 12KG / barrel, B component: 2KG / barrel.
This product should be stored in a cool and dry place below 27 °C, the storage period is 6 months from the date of production.

TECHNICAL SERVICE
Provide complete product technical information.
Debug the product according to clients’ requirements to meet the special needs.
Provide compatibility & adhesion test for free, to help clients assess the bonding properties of our industrial sealant products with other materials.
Welcome users to cooperate with our engineers, communicate and discuss solutions together.

QUALITY ASSURANCE
The company has passed ISO9001/ISO14001/OHSAS18001 management system certification, and strictly produces and controls product quality according to ISO9001 quality system requirements.
Warning
Check the Material Safety Data Sheet (MSDS) before using the product.
Sealant products are not toxic after fully cured, but should avoid contact with eyes before curing. If contact with eyes, rinse with plenty of water and consult a doctor. uncured products should be kept out of contact with children. The product will release small molecular substances during the curing process, and ventilation should be paid attention to in the construction and curing areas to prevent the concentration of small molecular substances from being too bad for people.
Feature
-Superior settling resistance, easy to use, good fluidity, easy for potting operation.
-Superior mechanical properties, electrical properties, aging resistance and yellowing resistance.
-Suitable for bonding and sealing of various types of substrate components.
-Meet the requirements of EU ROHS environmental protection directive.
Use
METHOD OF USE

Preparation: Before mixing, first observe the state of component A. If there is sedimentation and layering, please stir evenly before use. Prepare samples for potting.
Mixing: The products are mixed according to the ratio (weight) of A: B = 6: 1, stir well and degas by vacuuming.
Encapsulation: Encapsulate the evenly mixed compound into the product to be encapsulated as soon as possible, and cure naturally at room temperature. After initial curing, it can enter the next process (after 30min). Do not transport components before curing.

Ulasan Produk

Tidak ada ulasan