NITTO Zerospill Coupler

Sebelum PPN:
Rp109.900 - Rp6.799.900
Spesifikasi
Applicable fluidsWater, air, chemicals, hydraulic oil, gas
Maximum Operating Pressure (MPa)3.5
Operating Temperature Range (°C)-20 to 80
Pressure Resistance (MPa)5.3
Valve StructureDouble-acting (dripping-reducing type)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Our unique drip-reducing valve structure significantly reduces the amount of air mixed in and the amount of liquid dripping during connection and disconnection.Its unique "dripping-reducing valve structure" reduces the amount of air mixed in and the amount of dripping during connection and disconnection.Because the valve operates smoothly even in a dry state, malfunctions are reduced.Plug and socket connection is a one-touch connection that only requires pushing.We have standardized various body materials and sizes to accommodate a wide range of applications and situations.Both the socket and plug have built-in automatic shut-off valves to prevent fluid leakage when disconnected.

Material:
Body: Stainless steel (SUS304)
Seal rubber: Nitrile rubber (NBR)

Ulasan Produk

Tidak ada ulasan