SK Wireless Receiver

Sebelum PPN:
Rp2.799.900
Spesifikasi
Applicable ModelsD-***IP67MW, MCD-***IP65MW, DEI-***MW
Connector TypeUSB
Frequency Band (GHz)2.4
Operating Range (m)Up to 6
Supported OSWindows 7, 8, 10, 11

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a USB wireless receiver that allows you to import measurement data from compatible devices into your computer.Each receiver can connect to up to 8 devices.The SK-LOG lite version, the software necessary for data management, is included.The wireless receiver and dedicated software allow for tolerance setting, pass/fail judgment, and data recording.

Set Content & Accessories:
● Dedicated software (SK-LOG Lite version)

Term of Use:
●Wireless method: ANT+ (communication distance within 6m)
Warning
●The included SK-LOG lite version can only connect to one device at a time, and it is not possible to output to specific cells in Excel.●A maximum of 4 receivers can be used (maximum of 32 connected devices). The retail version of SK-LOG is required for multiple connections.●Our ANT+ system is certified in Japan and by the FCC (USA), CE (EU), and KCC (Korea) (only major regions are listed). Please contact us for information on use in other regions.
Use
A wireless receiver that acquires measurement data from compatible models

Ulasan Produk

Tidak ada ulasan