HAKKO Wired Cord

Sebelum PPN:
Rp14.999.900
Spesifikasi
Depth (mm)126
Height (mm)53
Measurement Temperature Range (°C)0 to 700
Setting Tolerance±3 (range of 300 to 600), ±5 (other temperature ranges)
Width (mm)211

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This device allows for easy and reliable measurement of soldering iron tip temperature, leakage voltage, and resistance to ground.This soldering iron tester can measure leakage voltage, ground resistance, and soldering iron tip temperature.

Set Content & Accessories:
Fuse, power cord, conduction wire, ground clip, sensor (with calibration)

Ulasan Produk

Tidak ada ulasan