MUSTTOOL Wide Monkey With Wrench

Sebelum PPN:
Rp389.900
Spesifikasi
ColorBlack
Jaw Opening (mm)13 (box wrench section), 17 (gear wrench section)
Maximum Jaw Opening (mm)42
Opposite Side Dimensions (mm)3 to 42
Overall Length (mm)220

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a wide-opening adjustable wrench that can be used for jaw openings from 3 to 42 mm.Its compact head size makes it easy to handle.It comes with a 13mm box wrench and a 17mm gear wrench for convenient use.It has a hole for attaching a fall prevention cord.

Material:
carbon steel
Use
For installing and removing 3-42mm bolts and nuts.

Ulasan Produk

Tidak ada ulasan