TRUSCO Vinyl Tape

Kondisi Barang:
Sebelum PPN:
Rp23.900
Spesifikasi
Adhesive Strength (N/10mm)1.47
ColorBlue
Length (m)20
Operating Temperature Range (°C)-10 to 90
Tensile Strength (N/10mm)33.2
Thickness (mm)0.2
Width (mm)19

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This product is environmentally friendly and does not contain lead (Pb), a heavy metal that is a harmful substance. (Lead-free)It has excellent electrical insulation properties.Terminal peeling is minimal, and wiring work can be done reliably.It has excellent cold resistance, and its adhesive strength does not decrease even at -10℃.This tape conforms to JIS standards (JIS C 2336) and offers excellent workability.

Material:
Base material: Flexible polyvinyl chloride film
Adhesive: Rubber-based
Use
Wiring work.For insulating machinery and tools.

Ulasan Produk

Tidak ada ulasan