Spesifikasi
| Buzzer Output | One of 7 buzzer patterns can be selected. Mounting |
|---|---|
| Buzzer Sound | Buzzer pattern \"NO.1 Continuous sound\" |
| Depth (mm) | φ56 |
| Height (mm) | 66 |
| Lens Color | Milky white (when off) |
| Light Color | 7 multi-colors (red/yellow/green/blue/white/aqua/purple) |
| Light Source | LED |
| Method | Direct placement/magnetic mounting/inch screw mounting |
| Number of Stages | 1 |
| Protection Class | IP20 |
| Rated Current (mA) | Maximum 205 |
| Rated Voltage (V) | DC5 (USB bus power) |
| Sound Pressure Level (dB) | Typ.65 |
| Voltage Tolerance (%) | Rated voltage ±5 (USB2.0 standard compliant) |
| Volume Level | Maximum |
| Width (mm) | φ56 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
It connects to a PC or other device via a USB cable and is powered by bus power.Using software libraries (DLLs) makes program development easier.Control is also possible using protocol specifications.It can be controlled using operating systems other than Windows.We've adopted milky lens gloves that blend in well with office and retail environments.It will notify you with a gentle light and sound.
Set Content & Accessories:
Instruction manual, anti-slip sheet
Term of Use:
-20℃ to +50℃, 90% RH or less, no condensation.
Directly in front of the product surface / at 1m. Buzzer pattern "NO.2 Sweep sound".
Material:
Glove case: PC
, O-ring, waterproof sheet, anti-slip sheet: silicone rubber,
protective sheet: PET
Set Content & Accessories:
Instruction manual, anti-slip sheet
Term of Use:
-20℃ to +50℃, 90% RH or less, no condensation.
Directly in front of the product surface / at 1m. Buzzer pattern "NO.2 Sweep sound".
Material:
Glove case: PC
, O-ring, waterproof sheet, anti-slip sheet: silicone rubber,
protective sheet: PET
Warning
*USB cable (Type A male to Type C male) is not included.Please prepare it yourself.Use
For displaying the status of various devices.Status displays for self-checkout systems, status notifications for PC control devices such as printers, and notifications of malfunctions in linked software in conjunction with PCs.Featuring neodymium magnets, it can be easily installed by placing it on a desk or mounting it on a wall.Furthermore, the inch screw thread allows for a wide range of mounting methods, including tripod mounting.With options such as NE-001D and NE-002D, it supports pole mounting and wall mounting.Produk Terpopuler
Ulasan Produk
Tidak ada ulasan




















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
