OSG Tin Coated

Kondisi Barang:
Sebelum PPN:
Rp419.900 - Rp509.900
Spesifikasi
AccuracyRH7
Accuracy notationSTD
Number of Cutting Teeth4
Pitch (mm)1.25
Tap GradeRH grade
Thread TypeMetric thread
TypeMetric thread

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Suitable for both steel and non-ferrous alloys.It enables high-speed cutting (twice as fast), significantly improved durability, and highly efficient threading.

Material:
High speed steel (HSS-E)
Warning
The quality of the pre-drilled hole significantly impacts the accuracy of the screw.Please take great care when drilling the pilot holes.
Use
For through-hole machining.Workpiece materials: Low, medium, and high carbon steel, alloy steel, stainless steel, cast iron, copper, brass, brass castings, rolled aluminum, aluminum alloy castings, zinc alloy castings.

Ulasan Produk

Tidak ada ulasan