LOCTITE Thread Locker Stick Tape

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp489.900
Spesifikasi
ColorBlue
Operating Temperature Range (°C)-55 to 150
Recommended Curing Accelerator7471, 7649
RemovabilityYes
StrengthRemovable type
Viscosity (mPa・s)Waxy
Volume (g)19

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is ideal for use in high-altitude work and in places with uneven footing.This maintenance-type bottle is drip-free and convenient to carry.

Material:
Main component: Synthetic resin
Use
Machining machines, presses.For routine maintenance tasks.

Ulasan Produk

Tidak ada ulasan