A&D Thermo Data Logger
#Grup produk P117234170
Spesifikasi
| Battery Life (Year) | ±1 (no alarm operation, recording interval of 1 minute, ambient temperature of 25°C) |
|---|---|
| Cable Length (m) | ±3 (±0.1) |
| Depth (mm) | 19 |
| Display Items | Temperature CH1 (built-in temperature sensor), Temperature CH2 (external temperature sensor) |
| Height (mm) | 45 |
| Interface | USB 2.0 and USB 3.0 |
| Measurement Items | Temperature CH1 (built-in temperature sensor), Temperature CH2 (external temperature sensor) |
| Minimum Temperature Display (°C) | 0.1 |
| Number of data memories | Maximum 525600 data (Depending on battery life of ±1 year; 525600 data points if recorded for 1 year at a recording interval of 1 minute) |
| Power Supply (V) | CR2032 lithium batteryx2 |
| Probe Length (mm) | φ3.5 x 15 (Sheath dimensions) |
| Sensor | Thermistor |
| Temperature Measurement Range CH1 (°C) | 0.0 to 60.0 (built-in sensor) |
| Temperature Measurement Range CH2 (°C) | -40.0 to 90.0 (external temperature sensor) |
| Time Data Log Function Output Format | CSV format (TXT format in some browsers) |
| Time Data Log Function Recording Interval | 1 minute (0001) to 12 hours (1200), can be set in 1-minute increments (initial setting value 10 minute) |
| Width (mm) | 69 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
It records temperature data, and the recorded data can be saved to a file by connecting it to a computer. (Up to 525,600 data points)600 temperature data points are recorded in the internal memory of the temperature data logger.The AD-5326TT comes with an external temperature sensor.The temperature data logger can record two channels of temperature data using its built-in temperature sensor and an external temperature sensor.Connect the included USB communication cable to the device and your computer.The recorded temperature data can be saved to your computer.(The saved file is in CSV format, or TXT format in some browsers.)The data recording interval can be set in 1-minute increments from 1 minute (00:01) to 12 hours (12:00).You can set the ID number for the temperature data logger.
Set Content & Accessories:
External temperature sensor AX-KO5366 (for CH2), battery (for monitoring), USB communication cable , strap, instruction manual.
Set Content & Accessories:
External temperature sensor AX-KO5366 (for CH2), battery (for monitoring), USB communication cable , strap, instruction manual.
Use
For temperature control during the transport of pharmaceuticals, specimens, and chemicals.For temperature measurement and management in refrigerators, storage rooms, and display cases.For temperature control in laboratories, analytical/testing rooms, factories, and kitchens.For temperature control of food, vegetables, fruits, and confectionery.For temperature control during fermentation and maturation of foods such as alcohol, soy sauce, miso, and bread.Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
