SHINWA Tape Measure

Sebelum PPN:
Rp309.900
Spesifikasi
Horizontal Holding (m)2.1
Scale SpecificationDouble-Sided Scale
Tape Length (m)7.5
Tape Width (mm)25

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Its three-dimensional shape fits comfortably in the palm of your hand.We used nylon-coated tape that is highly resistant to wear and tear and less prone to scratches.This large hook hanger is convenient for attaching fall prevention cords.Equipped with shock absorbers (impact-absorbing material), it reduces the impact when the tape is pulled in.It comes with a belt clip and strap.It has a 455mm pitch marking.

Material:
Tape - Carbon tool steel (SK)

Ulasan Produk

Tidak ada ulasan

Halaman Terkait