NITTO Super Coupler

Sebelum PPN:
Rp27.900 - Rp179.900
Spesifikasi
Operating Temperature Range (°C)-20 to 80
Pressure Resistance (MPa)1.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Small and lightweight type.One-touch connection – simply push it in.It boasts easy one-handed operation.Lightweight design suitable for hand tool attachment. Aluminum alloy is used in some parts of the body to reduce weight.Plug and socket connection is a one-touch connection that only requires pushing.We have standardized various mounting configurations to accommodate a wide range of pneumatic applications.We also offer a version with a "tube fitter".

Material:
Body: Steel (chrome plated)

Ulasan Produk

Tidak ada ulasan