HANAKIGUM Super Anti Acid Glove

Sebelum PPN:
Rp1.999.900
Spesifikasi
Anti-slipSurface (palm area)
ColorLight Blue
Cuff Fold Length (mm)230
Overall Length (cm)58
Palm Width (mm)120
Thickness (mm)0.5
TypeMen's Thin Gloves (Standard/Long Type)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is ideal for working with strong acids such as hydrofluoric acid, aqua regia, and concentrated sulfuric acid.These gloves are also environmentally friendly.(Compliant with revised RoHS standards, lead-free)These revolutionary, ultra-strong acid-resistant gloves are made with a special synthetic rubber compound and feature a unique light blue color that won't strain your eyes even during prolonged use.The ones with flocked hair are warm and easy to put on and take off.

Material:
Outside: CSM
Inside: NBR
Use
For various tasks in semiconductor manufacturing, such as transistor manufacturing.For etching glass and metal.Handling of plating, dyeing, chemical plants, and other chemicals.

Ulasan Produk

Tidak ada ulasan