TOP Strong Bit Socket

Sebelum PPN:
Rp169.900 - Rp329.900
Spesifikasi
Bolt Receiving Part Depth (mm)45
Drive Size (mm)6.35
Opposite Side ShapeHexagonal Surface
Overall Length (mm)110
Shank Dimension (mm)6.35

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The long shank design reduces torsional stress and prevents shaft breakage, even when using high-torque impact wrenches.This socket offers even greater durability and a longer lifespan.The hexagonal shank material has been changed to a highly durable special steel.For a strong shaft that can withstand high torque.

Material:
Chromium-molybdenum steel (SCM435)
Warning
Please use the tool correctly and safely within the guaranteed torque range. Applying excessive load may cause damage to the hexagonal shank. Using the tool at an angle or with a shallow engagement on bolts and nuts may cause damage.
Use
For attaching and detaching various bolts and nuts.

Ulasan Produk

Tidak ada ulasan