PATLITE Stackable Signal Tower

Sebelum PPN:
Rp6.899.900
Spesifikasi
Body ColorOff-white
Depth (mm)100
Emitting ColorRed/Yellow
Height (mm)232
LED Unit ColorRed/Yellow
Number of Tiers2
Power Consumption (W)Maximum 4.8
Protection RatingIP66/69K
Rated Voltage (V/Hz)AC100 to AC240/(50/60)
SizeΦ100
Width (mm)100

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This signal light a variety of illumination patterns and is suitable for outdoor use.In addition to standard steady and flashing modes, this stacked signal light also supports triple flash and motorless rotation.You can select the optimal lighting pattern depending on the content of the notification.

Set Content & Accessories:
Flanged nuts (M5 x 3) and flat washers (5S x 3)

Term of Use:
-20°C to +50°C, 90% RH or less (no freezing or condensation)

Material:
Head cover, LED unit, main body: PC,
waterproof gasket: silicone rubber
, shaft: iron
Use
For outdoor warnings, and for notifying the status of control panels and work machinery.It complies with IP69K standards, making it suitable for equipment in food and pharmaceutical factories.

Ulasan Produk

Tidak ada ulasan