Seiko Solar Industrial

Sebelum PPN:
Rp2.699.900
Spesifikasi
Dimensions (mm)73x61x21
Maximum Timing (hour)100
Minimum Time (s)1/100
Power SupplySolar charging (lasts 24 months in the dark after a full charge)
Power Supply (V)Solar charging (lasts 24 months in the dark after a full charge)
Water Resistance5 ATM

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This solar-powered stopwatch eliminates the need to worry about battery replacement.This is a specification for industrial decimal measurement.

Set Content & Accessories:
Strap soft case

Term of Use:
Operating temperature range: -10°C to +60°C;
Display temperature range: 0°C to +50°C

Material:
Plastic case,
acrylic glass
Warning
Measurement in hours, minutes, and seconds is not possible.

Ulasan Produk

Tidak ada ulasan