GASTEC Smoke Tube

Sebelum PPN:
Rp529.900
Spesifikasi
Diameter (mm)φ7
Dimensions (mm)100x50x20
Length (mm)140
Overall Length (mm)180

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
One smoke tube can be used approximately 50 times.The white smoke produced by the reaction with moisture in the air allows us to observe the flow of gas.

Material:
glass
Warning
White smoke can irritate mucous membranes, so please be careful not to inhale it.
Use
For checking the diffusion and accumulation of harmful gases and particles.For determining sampling locations for workplace environment measurements.For determining and testing the installation location of local exhaust ventilation systems.For testing the performance of air conditioners.For testing asbestos dust masks.For indoor and outdoor airflow testing.

Ulasan Produk

Tidak ada ulasan