NITTO Sliding Closer

Sebelum PPN:
Rp749.900
Spesifikasi
Closing Speed Range (s)3 to 11 (when opening distance is 700 mm)
Initial Opening Force (N)18.0 or less
Suitable Door Weight (kg)10 to 20

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
With simple installation, you can add a convenient automatic opening and closing function to your existing sliding doors.This is a reversible type that can be used on both the left and right sides simply by changing the mounting direction.Even if the doors open or close suddenly, the brakes will engage to mitigate the impact.

Set Content & Accessories:
Closer body (with rack), cover, +4.1 x 38mm countersunk wood screws (for body mounting), +3.8 x 13mm round head wood screws (for cable bracket mounting), cable bracket V, cable bracket H, bracket protective caps.

Material:
Main case/cover: Resin;
Hooks for racks, cable racks, springs: Iron
Use
For interior doors in general residences, shops, welfare and public facilities, etc.

Ulasan Produk

Tidak ada ulasan