TRUSCO Silicone Spray Gliding & Polishing

Kondisi Barang:
Sebelum PPN:
Rp40.900
Spesifikasi
ColorTransparent
Condition After SprayingOily
Operating Temperature Range (°C)-50 to 200
Volume (ml)420
Volume of Undiluted Solution (ml)23

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Our concentrated liquid volume is among the highest in the industry (according to our research), leading to cost reductions, lower usage, and reduced industrial waste.The amount of concentrate has increased to 23ml, which is 80% more than the previous product, meaning you save the equivalent of 23 bottles when buying a 30-bottle set.Because it is primarily composed of silicone oil, it exhibits excellent mold release properties and water repellency.Because it does not contain organic solvents, it is gentle on materials.It can be used not only for lubricating metals, rubber, and plastics, but also for various other applications such as gliding and polishing wooden products.It has less of the stickiness typical of oils and is colorless and transparent. Because it has almost no effect on plastics, it is ideal as a mold release agent.

Set Content & Accessories:
Spare button nozzle

Material:
Main ingredients: Silicone oil, propellant
Cap, spare button, nozzle: Plastic
Can: Steel
Warning
Hazardous materials: Designated flammable materialsHazardous materials classification: Flammable liquids
Use
For use in injection molding machine dies.For use on sliding surfaces and cutting tools of woodworking machinery.Release agent, anti-slip agent, and anti-sticking agent.

Ulasan Produk

Tidak ada ulasan