3M Scotch Brite Hand Pad

Sebelum PPN:
Rp1.099.900
Spesifikasi
Abrasivealuminum Oxide
ColorReddish Brown
Equivalent Grit (#)320
Grade Equivalent#320
Length (mm)230
Size (mm)150x230
Width (mm)150

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It offers twice the work speed and a 20% longer lifespan compared to conventional products.It has perforations in a cross shape, so you don't need scissors to cut it into smaller sizes.It's a durable material that's resistant to fraying, and it's also more comfortable to wear.

Material:
Abrasive grains: Aluminum oxide
Warning
This product is not intended for general consumers; therefore, the labeling and instruction manuals are not written or included in a manner suitable for general consumers.
Use
For rust removal, dirt removal, paint stripping, and pre-painting treatment.

Ulasan Produk

Tidak ada ulasan