Riken Safety Glasses

Sebelum PPN:
Rp329.900
Spesifikasi
Angle AdjustmentYes
Anti-fog treatmentYes
CoatingVF-P (anti-fog)
Frame ColorBlue
Height (mm)54
Length (mm)151
Lens ColorClear
Lens Thickness (mm)2.1
Nose PadYes
Scratch Resistant TreatmentYes
Temple ColorBlue
UV CutYes
Width (mm)151

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It a super-hydrophilic VF-Plus+ coating that is highly resistant to clouding and scratches.The removable, highly dustproof gasket effectively protects against dust entering through the gap between the glasses and your face.The arch that cradles the head and the shape of the temple tips, designed with the center of gravity in mind, reduce fatigue when wearing them.The temples (arms) feature a three-stage angle adjustment function to further improve the fit.Removable high dustproof gasketBecause it is supported at the nasal bone, the lens can be brought closer to the face, preventing objects from entering from above. In addition, the distance between the forehead and the lens is less affected by the height of the nose, and even people with high noses will find that there is less of a gap at the top.We've adopted a nose pad that supports the bridge of the nose, which is less likely to interfere with the mask and provides a comfortable fit regardless of nose shape.The arch that cradles the head and the tip shape that takes the center of gravity into consideration reduce fatigue when worn.Blocks 99.9% of harmful ultraviolet rays (below 380nm).

Material:
Lens: Polycarbonate, elastomer
Frame: Polycarbonate
Gasket: Polycarbonate, elastomer

Ulasan Produk

Tidak ada ulasan