TPHATSU Rotational Wave Nozzle

Sebelum PPN:
Rp3.599.900
Spesifikasi
Air Consumption (L/minute)100 to 110
Air Gun Output (MPa)0.4 to 0.45
Air Inlet PortG1/8
Connection Port1/8 (L10 mm) external thread
Exhaust Outside Diameter (mm)40
Fixed Pipe Direct Connection Output (MPa)0.3 to 0.35
Flow Rate (nl/minute)100 to 110
Nozzle Length (mm)118
Nozzle Mounting PortG1/8
Operating Air Pressure (MPa)0.4 to 0.45
Operating FluidAir, inert gas
Operating Temperature Range (°C)10 to 40
Spray Nozzle Diameter40φ
Total Length (mm)118

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The attached tube generates shock waves by rotating at 20 revolutions per second.The hammering effect caused by the shock wave instantly removes moisture and dust accumulated in depressions.The nozzle diameter is 40mm, allowing for treatment of a wide area at once, significantly reducing working time.Since the operating pressure is 0.45 MPa or less, it also helps save on electricity costs.The durability is approximately 3000 hours.At 40% to 60% of the operating pressure of a typical air gun, the effective air range is four times greater. Reduced working time and lower air consumption can result in electricity costs being less than one-third of conventional models.

Term of Use:
Use the pata gun by moving it horizontally, without swinging it.
The appropriate distance between the pata gun and the object is about 10-20 mm.
Use within the specified pressure range.
Clean the pata gun regularly.

Material:
Body: POM resin,
Internal rotor: POM resin,
Bearing: SUJ2 (high-carbon chromium bearing steel)
Warning
Please read the instruction manual and use the product correctly.Store and use the product away from direct sunlight.Do not connect this device to a heater or other device that produces hot or warm air.Please use within the recommended operating pressure.Do not use any fluids other than air or inert gas.
Use
For cleaning various filter media.For draining water from grid-like or uneven surfaces.For removing thin burrs and polishing dust from machined parts.For removing oil, water, and excess rust inhibitor from machined parts.For cleaning aluminum fins on radiators and heat exchangers.For stirring and drying granular resin materials.For removing dust from work clothes and uniforms.For removing dust from semiconductor transport trays and mounting boards.For removing dust from food processing lines and packaging materials.

Ulasan Produk

Tidak ada ulasan