TS Reusable Respirator For Particle and Gas

Sebelum PPN:
Rp459.900
Spesifikasi
ColorCrow feather color
Compatible Absorbent CansX series, T series, TP/OV, XL/OV, TL/OV, XS/OV, TS/OV, XL/OV, TL/OV
Compatible Filter MediaT2, X1, R2N*, R2*, R1* (*Requires a separately sold holder and cap)
Exhaled Resistance (Pa)70
Height (mm)118
Inhalation Resistance (Pa)50
SizeM
Width (mm)100

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This single mask can protect against both dust and gas (it has passed national certifications for both dust and gas protection).The filter and absorbent canister can be securely installed by simply aligning the marks and twisting 60° to the right.

Material:
Elastomer
Warning
The absorbent canister and filter are sold separately.When installing R2N, R2, or R1, please use holder #02907 and cap #50515 in combination.This product cannot be used in environments with an oxygen concentration of less than 18%.
Use
For welding operations (specified protection factor of 10 when using a T2 filter).Suitable for a wide range of tasks, including painting, grinding, and pesticide spraying.

Ulasan Produk

Tidak ada ulasan