Anyty Portable LED Microscope

Sebelum PPN:
Rp2.099.900
Spesifikasi
Charging Time (minute)±40
Depth (mm)61
Digital Zoom1.6x / 2.1x
Focal Length (mm)13 to 15
Height (mm)50
Lens Dimensions (mm)2
Light SourceWhite LEDx3, UVx3 (UV wavelength 400nm)
Magnification (x)15
Monitor (inch)2.1
Operating Time (minute)±60 , powers off after ±5 of inactivity
Optical Zoom7x
Power Supply (V)3.7
Sensor Resolution1280x720
Width (mm)70.5
Zoom (Optical x Digital)11x / 15x

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This microscope displays curved and uneven surfaces clearly on the screen.

Set Content & Accessories:
Includes dedicated case , cleaning cloth , USB cable, and microSD card (pre-installed).

Material:
Aluminum, glass
Use
For assembling and inspecting precision equipment, inspecting welds and paintwork, and reading markings and labels.

Ulasan Produk

Tidak ada ulasan