Z Polypropylene Wound Filter

Sebelum PPN:
Rp80.900 - Rp159.900
Spesifikasi
Inner Diameter (mm)30
Outer Diameter (mm)63
TypeWind type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is the most central cartridge filter in the ZW-PP series.Both the filter media and the core are made of polypropylene.It has excellent chemical resistance (acid and alkali solutions).Because it is a deep-layer filtration type with a gentle density gradient from the center to the outside, it offers a long lifespan (long filter life).Since it can be disposed of as waste plastic, it saves the trouble of sorting.This is the most common and cost-effective wound cartridge filter, with both the filter media and core made of polypropylene.It has excellent chemical resistance and can be used in a wide range of applications, from acids to alkalis.Since it can be disposed of as waste plastic, it saves you the trouble of sorting. (Please note that depending on the liquid used, it may not be possible to dispose of it as is.)

Material:
Yarn: Polypropylene
Core: Polypropylene
Warning
Depending on the liquid used, it may not be possible to dispose of it as is.
Use
For general industrial water, chemicals, various solvents, synthetic resins, paints, etc.

Ulasan Produk

Tidak ada ulasan