Anyty Pocket Microscope

Sebelum PPN:
Rp1.899.900
Spesifikasi
Charging Time (minute)40 (USB cable included) (from 0% to full charge)
Depth (mm)69
Height (mm)18
Lens Dimensions (mm)36x48
Magnification (x)19
Monitor (inch)2.4
Optical Lens7x, OpticalxDigital zoom: 12x, 19x
Power Supply (V)3.7
Thickness (mm)18
Width (mm)48

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a pocket-sized microscope with a built-in camera function.

Set Content & Accessories:
Main unit, dedicated case, cleaning cloth, USB cable, microSD card

Material:
Aluminum, resin, glass
Use
For checking the degree of wear on blades.

Ulasan Produk

Tidak ada ulasan