SANKO Plastic Pallet

Sebelum PPN:
Rp469.900
Spesifikasi
Center Beam Width (mm)190
ColorBlack
Compatible EquipmentHand pallet trucks, forklifts
Depth (mm)1100
Dynamic Load (kg)1000
Height (mm)122
Maximum Static Load (kg)2000
Opening Dimensions (mm)260x87
Width (mm)1100

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The underside has a "田" (rice field) shape to accommodate the use of hand pallet trucks, and escape holes for fork casters.It is defined by JIS standards as a "pool pallet" for integrated transport.Ideal for export pallets.Models SK-D4-1111-14 and -8 have a frame (1.5mm high) around the outer edge of the deck surface to prevent cargo from slipping.

Material:
Recycled polypropylene (PP)

Ulasan Produk

Tidak ada ulasan