TRUSCO Oil Spray

Kondisi Barang:
Sebelum PPN:
Rp39.900
Spesifikasi
Capacity (ml)420
ColorLight yellow
Operating Temperature Range (°C)-5 to 50
Stock Solution Amount (ml)256

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Our concentrated liquid volume is among the highest in the industry (according to our research), leading to cost reductions, lower usage, and reduced industrial waste.The amount of concentrate has increased to 256ml, which is about 50% more than the previous product, making it 15 bottles cheaper when purchased in a 30-bottle set.This is a mineral oil-based lubricating spray.This spray offers excellent lubrication, rust prevention, and penetration, making it a versatile product for multiple uses.It quickly penetrates into tiny gaps where rust has caused seizing, making it easier to remove rusted and stuck parts. It quickly penetrates the lubricating area, eliminating squeaking noises and other issues.

Set Content & Accessories:
Spare button nozzle

Material:
Main components: Petroleum-based solvent, rust inhibitor/lubricant, propellant.
Cap, spare button, nozzle:
Plastic. Can: Steel.
Warning
Hazardous materials: Class 2 petroleum productsHazardous materials classification: Class 4Hazard level: 3Non-water soluble, silicone-free
Use
Loosen the screw.Light lubrication and squeaking prevention.Rust prevention and rust removal.

Ulasan Produk

Tidak ada ulasan