ASTRO PRODUCTS Motorcycle Suspension Tools Non Marring Pick Set (Perkakas Perawatan Motor)

Sebelum PPN:
Rp139.900
Spesifikasi
Large Straight Hook Length (mm)165
Overall Length (mm)165 to 170
Small Straight Hook Length (mm)167

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a double-ended pick tool made of plastic, designed to minimize damage to the object being picked up.It is used for removing O-rings and seals.This is an essential tool for car maintenance.It can also be used for disassembling small parts, maintaining precision equipment, electronics work, and hobby model making.

Material:
Nylon PA6, 30% Fiber
Use
Plastic pick tool set (3 pieces). For removing plastic and interior parts.

Ulasan Produk

Tidak ada ulasan