Spesifikasi
| Body Color | Off-white/Medium gray |
|---|---|
| Compatible Body | NHV-DP (Voice-enabled digital IO equipped, PoE powered model) |
| Compliance standard | UL 62368-1, CSA C22.2 No.62368-1, FCC Part 15 Subpart B (Class A), ICES-003 (Class A), EN 55032 (Class A), EN 55035, EN IEC 63000 |
| Depth (mm) | 161 |
| Height (mm) | 270 |
| LED Unit Color | Transparent |
| Light Color | Red, Yellow, Green |
| Network Communication Method | Ethernet (IEEE 802.3 compliant) 10BASE-T / 100BASE-TX / 1000BASE-T (Auto MDI/MDI-X compatible) [IP network] IPv4/IPv6 dual stack |
| Number of Stages | 3 |
| Power Consumption (W) | Maximum 6 |
| Protection Class | IP20 |
| Rated Voltage (V) | AC100-240 (when using AC adapter)/DC48 (when receiving PoE power) |
| Size | Φ60 |
| Supported Protocols | HTTPS/HTTP, SSH, RSH, SMTPS/SMTP, IMAPS/IMAP, POP3S/POP3, SNMP (v3/v2c/v1), NTP |
| Width (mm) | 88 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
This model adds PoE (Power over Ethernet) power reception capabilities to the functions of the NHV-D.By using a PoE switch, power can be supplied with minimal wiring even in locations where it is difficult to secure a power source.All NHV series models can issue HTTP commands, making them ideal for use with network cameras that are often powered via PoE. (IEEE802.3at compliant)The NHV series can control LAN communication and instantly notify network information using light, sound, and voice.It has a variety of applications, including monitoring the status of servers in server rooms, security applications in conjunction with network cameras and facial recognition systems, and detecting printer status to notify users of paper or ink shortages.
Set Content & Accessories:
Adhesive sheet x 1
Term of Use:
0°C to 40°C, 20% RH to 80% RH (no freezing or condensation)
Material:
Head cover/LED unit: PC
body: ABS
Set Content & Accessories:
Adhesive sheet x 1
Term of Use:
0°C to 40°C, 20% RH to 80% RH (no freezing or condensation)
Material:
Head cover/LED unit: PC
body: ABS
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
