NITTO Mold Coupler

Sebelum PPN:
Rp28.900 - Rp289.900
Spesifikasi
Operating Temperature Range (°C)-20 to 80
Pressure Resistance (MPa)1.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Space-saving design that can be used even in molds with narrow water inlet spacing.The socket uses a long-sleeve design. The plug can be connected and disconnected while still embedded in the mold.The mold cooling water hose can be connected and disconnected quickly.We standardize various sizes and mounting configurations to accommodate a wide range of mold applications.It can be connected to a "Super Coupler".Plug and socket connection is a one-touch operation – simply push them in. (The socket has a built-in automatic opening/closing valve.) *A version without the valve is also available. Please specify if you require this option.0

Material:
Body: Brass

Ulasan Produk

Tidak ada ulasan