GENTOS Industrial Mist Fan (Kipas Angin Air)

Sebelum PPN:
Rp1.199.900
Spesifikasi
Battery Life±300 charge/discharge cycles
Battery UsedDedicated rechargeable battery (GA-08)
Brightness (Lm)450 (high) / 300 (medium) / 100 (low)
Charging Time (hour)4
ColorGray
Depth (mm)150.8
Drop Resistance (m)2
Illumination Distance (m)157 (high) / 122 (medium) / 73 (low)
Lighting PatternHigh-Medium-Low-OFF
Maximum Lighting Time (hour)10 (high) / 12 (medium) / 40 (low)
Outer Diameter (mm)30.1
Power SourceDedicated rechargeable battery (GA-08)
Protection ClassIP64
Total Length (mm)150.8
Width (mm)30.1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a rechargeable handheld flashlight from the Sen series.It can be charged using a USB Type-C cable.

Set Content & Accessories:
USB Type-C cable (50cm) , strap, dedicated rechargeable battery (GA-08) , pouch (AC-415S)

Material:
aluminum
Warning
Looking directly at the light source is dangerous, so please absolutely refrain from doing so.
Use
For nighttime work sites and indoor inspection tasks.

Ulasan Produk

Tidak ada ulasan