Sebelum PPN:
Rp709.900
Spesifikasi
Battery Life (Year)±1 (without alarm operation, 1-minute recording interval, ambient temperature 25°C)
Depth (mm)19
Display ItemsTemperature CH1 (built-in temperature sensor), Temperature CH2 (external temperature sensor), Time *Temperature CH2 is when the separately sold external temperature sensor AX-KO5366 is connected
Height (mm)45
InterfaceUSB2.0 and USB3.0
Measurement Accuracy (°C)±1.0 (0.0 to 39.9), ±2.0 (other measurement ranges)
Measurement ItemsTemperature CH1 (built-in temperature sensor), Temperature CH2 (external temperature sensor) *Temperature CH2 is when the separately sold external temperature sensor AX-KO5366 is connected
Minimum Temperature Display (°C)0.1
Number of data memoriesMaximum 525600 data (Depending on battery life of ±1 year; 525,600 data points when recording at a 1-minute interval for 1 year)
Operating Temperature Range (°C)0.0 to 60.0
SensorThermistor
Temperature Measurement Range CH1 (°C)0.0 to 60.0
Temperature Measurement Range CH2 (°C)-40.0 to 90.0 *Temperature CH2 is when the separately sold external temperature sensor AX-KO5366 is connected
Time Data Log Function Output FormatCSV format (TXT format in some browsers)
Time Data Log Function Recording Interval1 minute (0001) to 12 hours (1200), can be set in 1-minute increments (initial setting value 10 minute)
Width (mm)69

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It records temperature data, and the recorded data can be saved to a file by connecting it to a computer. (Up to 525,600 data points)The temperature data logger can record temperature data from one channel of its built-in temperature sensor.By connecting an external temperature sensor (sold separately), you can record temperature data from two channels: the built-in sensor and the external sensor.The AD-5326TT comes with an external temperature sensor.600 temperature data points are recorded in the internal memory of the temperature data logger.Connect the included USB communication cable to the device and your computer.Recorded temperature data can be saved to your computer. (Saved files are in CSV format, or TXT format in some browsers.)The data recording interval can be set in 1-minute increments from 1 minute (00:01) to 12 hours (12:00).

Set Content & Accessories:
Battery (for monitoring), USB communication cable , strap, instruction manual
Use
For temperature control during the transport of pharmaceuticals, specimens, and chemicals.For temperature control in laboratories, analytical/testing rooms, factories, and kitchens.For temperature measurement and management in refrigerators, storage rooms, and display cases.For temperature control of food, vegetables, fruits, and confectionery.For temperature control during fermentation and maturation of foods such as alcohol, soy sauce, miso, and bread.

Ulasan Produk

Tidak ada ulasan