NITTO Lock Coupler 200

Sebelum PPN:
Rp139.900
Spesifikasi
Compatible couplerNitto Kohki Hi-Coupler series
Maximum Operating Pressure (MPa)1.5
Pressure Resistance (MPa)2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The locking mechanism prevents accidental disconnection after connection.It a one-touch connection system.The disconnection prevention mechanism prevents accidental disconnection after connection.It is suitable as an intermediate connector when extending a hose.Plug and socket connection is a one-touch connection that only requires pushing.It employs a ball bearing swivel mechanism, which reduces hose twisting. (SNRG type)To attach the hose, simply insert it into the nipple and tighten the nut. (SNRG type)Equipped with a spring nut as standard to prevent hose kinking. (SNRG type)By employing a valve structure with low pressure loss, we have achieved increased flow rate.

Material:
Body: Steel (chrome plated)
Seal rubber: Nitrile rubber (NBR)

Ulasan Produk

Tidak ada ulasan