TRUSCO Load Hugger

Kondisi Barang:
Sebelum PPN:
Rp2.299.900
Spesifikasi
Belt Dimensions (mm)50x2.2
Belt Length (m) Fixing Side1
Belt Length (m) Winding Side5
Belt Thickness (mm)2.2
Belt Width (mm)50
Both Ends ShapeEye hook
ColorOrange
Maximum Working Load (t)0.764

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a powerful, ratchet-type (gear-driven) belt tie-down strap.The wide handle makes it easier to grip and apply force, improving work efficiency.Polyester belts offer excellent tensile strength, durability, and corrosion resistance, ensuring long-lasting and reliable use.

Material:
Belt: Polyester,
Ratchet buckle: Steel
Use
Prevents cargo from shifting during truck transport, etc.For ensuring safe transportation or storage when using pallets.Ideal for transporting products that need to be protected from damage, such as woodworking products, furniture, and moving boxes.For bundling steel pipes, vinyl pipes, etc.

Ulasan Produk

Tidak ada ulasan